missing translation for 'onlineSavingsMsg'
Learn More

Bryson Packaging™ Polyethene Bags

Product Code. 11372274
Change view
Click to view available options
Width (Metric):
50 mm
75 mm
Unit Size:
Pack of 100
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
11372274 75 mm Pack of 100
30057396 75 mm Pack of 1000
30057393 50 mm Pack of 1000
11312284 50 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11372274 Supplier Bryson Packaging™ Supplier No. BAJ360110V

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Resealable bags with write-on patch for labelling

Polyethylene, resealable bags, clear or with three write-on bars for labelling. Ideal for storing stationery and sending samples etc.

Specifications

Closure Type Grip Seal
Color Clear
For Use With (Application) Storing stationery
Material Polyethylene
No. per Pack 100
Quantity 100 Pack
Height (Metric) 190 mm
Product Type Bag
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.