missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester XC Plus Printer Labels

Product Code. 12817268
Change view
Click to view available options
Width (Metric):
38.1 mm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
12817268 38.1 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12817268 Supplier Brady™ Supplier No. 032466

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Blank, printable polyester labels for the ID Pro™ Plus, LS 2000™, and BradyMarker printers.

  • Blank, printable polyester labels for the ID Pro™ Plus, LS 2000™, and BradyMarker printers.

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted
Description ID Pro Plus, LS 2000 and BradyMarker XC Plus Printer Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit board labelling, General Identification
For Use With (Equipment) I.D. PRO, LS2000
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
No. per Pack 250 Labels/Roll
Quantity 250 Pk.
Temperature Range (English) -94°F to +293°F
Temperature Range (Metric) -70°C to +145°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 31.75 x 38.1 mm
Length (English) 1.25 in.
Length (Metric) 31.75 mm
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 31.75 mm
Alternate Part Number CL-917-619
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.