missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Thermal Transfer Printable Labels

Product Code. p-8001214
Click to view available options
Width (Metric):
6.35 mm
25.4 mm
76.2 mm
Height (Metric):
6.35 mm
12.70 mm
27.94 mm
Unit Size:
1 pack
1 roll
This item is not returnable. View return policy

Product Code. 11890625

Brand: Brady™ 018651

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Printable, self-laminating polyester labels for thermal transfer printers.

  • Polyester labels for thermal transfer printers.
  • Please Note: This material is UL, CSA and AGA approved with its respective ribbon.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.
  • 5000 Label(s) / Roll(s), 2 Roll(s) / Pack

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description IP™ Enabled Thermal Transfer Printable Labels
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, General Identification, Inventory and inspection labelling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
No. per Pack 10000 Labels/Pk.
Quantity 10,000 Pk.
Shape Rectangle
Size (English) 0.5 in H x 1 in W
Size (Metric) 12.70 mm H x 25.40 mm W
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (LxW) 12.7 x 25.4 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 25.40 mm
Height (Metric) 12.70 mm
Alternate Part Number THT-59-423-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.