missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Thermal Transfer Printable Labels

Product Code. 13029302
Change view
Click to view available options
Width (Metric):
6.35 mm
25.4 mm
76.2 mm
Height (Metric):
6.35 mm
12.70 mm
27.94 mm
Unit Size:
1 pack
1 roll
Product Code. Width (Metric) Height (Metric) unitSize
13029302 76.2 mm 6.35 mm 1 roll
11890625 25.4 mm 12.70 mm 1 pack
12809848 6.35 mm 27.94 mm 1 roll
3 options
This item is not returnable. View return policy

Product Code. 13029302

Brand: Brady™ 030129

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Printable, self-laminating polyester labels for thermal transfer printers.

  • Polyester labels for thermal transfer printers.
  • Please Note: This material is UL, CSA and AGA approved with its respective ribbon.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.
  • 5000 Label(s) / Roll(s), 2 Roll(s) / Pack

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description IP™ Enabled Thermal Transfer Printable Labels
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Barcode labelling, Circuit board labelling, Component and equipment labelling, General Identification, Inventory and inspection labelling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
No. per Pack 2500 Labels/Roll
Quantity 2500 Pk.
Shape Rectangle
Size (English) 0.25 in H x 3 in W
Size (Metric) 6.35 mm H x 76.20 mm W
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 9.53 mm
Dimensions (LxW) 6.35 x 76.2 mm
Length (English) 0.25 in.
Length (Metric) 6.35 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Height (Metric) 6.35 mm
Alternate Part Number THT-16-423-2.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.