missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Thermal-Transfer Printable Labels

Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Brand:  Brady™ 236701

Code : NEW

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 11826043

  • £58.30 / 1 roll
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -94 to 230° F (-70 to 110° C)
Specifications

Specifications

RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted
Acrylic, Permanent
Satin
Thermal Transfer
Circuit board and component identification, Laboratory identification
6.35 mm
2500/Pk.
19W x 6.35 mmH
0.017 mm
6.35 x 19.05 mm
108 mm
Thermal Transfer Printable Labels
White
Polyester
Thermal Transfer Printable Label
BBP11, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, BP4320
5
Rectangle
-70°C to +110°C
9.4 mm
19 mm
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers