missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Thermal-Transfer Printable Labels

Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Brand:  Brady™ 030142

Code : NEW

Additional Details : Weight : 0.54430kg

 View more versions of this product

Product Code. 11503734

  • £408.00 / 1 roll
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -94 to 230° F (-70 to 110° C)
Specifications

Specifications

UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815)
Acrylic, Permanent
Gloss
Polyester
Thermal Transfer Printable Label
BBP11, BP1244, BP1344, BP2461, BP3481, BP6441, MVP200, MVP300, 300XPlusII, 360XPlusII, 600XPlusII, PR200Plus, PR300Plus, PR600Plus, IP300, IP600
2
Rectangle
-70°C to +110°C
28.58 mm
31.75 mm
19 mm
PermaShield Thermal Transfer Printable Labels
White
IP™ Enabled
Thermal Transfer
General and industrial identification
41.91 mm
2000/Pk.
31.75W x 19 mmH
0.037 mm
19.05 x 31.75 mm
85.09 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers