missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Printer Labels - Gloss, Permanent Acrylic Adhesive
Click to view available options
Color:
White
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted |
| Description | BMP71 Label Printer Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Gloss |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Printer Label |
| For Use With (Application) | Voice and data communication |
| For Use With (Equipment) | BMP™71, TLS2200, TLSPC Link |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction