missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Printer Labels - Gloss, Permanent Acrylic Adhesive

Product Code. 11747354
Change view
Click to view available options
Color:
Clear
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11747354 Clear Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11747354 Supplier Brady™ Supplier No. 114747

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color Clear
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory identification, voice and data communication
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Size (Metric) 25.4 x 12.7 mm (W x H)
Temperature Range (Metric) -70°C to +100°C
Thickness (Metric) 0.019 mm
Vertical Repeat (Metric) 15.88 mm
Dimensions (LxW) 12.70 x 25.40 mm
Width (Metric) 25.4 mm
Height (Metric) 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.