missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Printable Labels

Product Code. p-8001210
Click to view available options
Width (Metric):
41.28 mm
Height (Metric):
15.24 mm
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 12849848

Brand: Brady™ 089401

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Self-laminating polyester (B-361) Labels for Desktop Laser Printers are supplied with a white printable or write-on zone and a translucent overlaminating area to protect graphics after printing is complete.

  • Good smudge resistance, solvent resistance and elevated temperature performance
  • Simple to customize using laser print technology
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -94°F to 230°F (-70°C to 110°C)

Specifications

Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White, Transparent
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, Wire and cable marking
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 43.82 mm
Labels per Row 7
Min. Operating Temperature (Metric) -70°C
No. per Pack 2560 Labels/Pack
Quantity 2500/Pk.
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.002 in.
Thickness (Metric) 0.012 mm
Wire Gauge 8 AWG
Dimensions (LxW) 1.625 in. H x 0.6 in. W x 0.2 in. Dia
Length (English) 0.6 in.
Width (English) 1.62 in.
Width (Metric) 41.28 mm
Width (Metric) Printable Area 15.24 mm
Height (English) 0.6 in.
Height (English) Printable Area 1 in.
Height (Metric) 15.24 mm
Height (Metric) Printable Area 15.24 mm
Diameter (English) 0.2 in.
Alternate Part Number LAT-56-361-2.5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.