missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Magnetic Tape

Product Code. 11599253
Click to view available options
Color:
White
Yellow
Width (Metric):
57.15 mm
63.5 mm
101.6 mm
107.95 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11599253

Brand: Brady™ 076686

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Printable Polyester Magnetic Tape is an easy and quick material for temporary, reusable and movable signs. Non-adhesive magnetic material that can be printed on directly.

  • Printable magnetic supply is an easy and quick material for temporary, reusable and movable signs.
  • Non-adhesive magnetic material that can be printed on directly.

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description GlobalMark Magnetic Tape
Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification, Safety Identification
For Use With (Equipment) GlobalMark Printer
Gloss 60° 70 Gardner Units
Labels per Row 1
Min. Operating Temperature (Metric) -18°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Temperature Range (English) 0°F to +158°F
Temperature Range (Metric) -18°C to +70°C
Thickness (English) 0.018 in.
Thickness (Metric) 0.457 mm
Dimensions (LxW) 7.62 m x 107.95 mm
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 4.25 in.
Width (Metric) 107.95 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.