missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for Thermal Transfer Printers
Click to view available options
Size (Metric):
1.27 x 4.57 cm (W x H)
1.52 x 6.67 cm (W x H)
1.9 x 4.57 cm (W x H)
1.9 x 5.59 cm (W x H)
2.54 x 1.9 cm (W x H)
2.54 x 2.54 cm
6.35 W x 6.35 cm H
Finish:
Matte
For Use With (Equipment):
BBP11, BBP12, THT 25 mm Core Printers
BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Quantity:
1500/Pk.
2500/Pk.
5000/Pk.
Unit Size:
1 roll
Pack of 2500
Description
- Available with gloss or matte finish
- Available in different widths and roll lengths
Specifications
Specifications
| Certifications/Compliance | RoHS 2002/95/EC |
| Description | FreezerBondz Thermal Transfer Printer Labels |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction