missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Labels for BradyJet J4000

Product Code. 17489222
Click to view available options
Height (Metric):
19.1 mm
25.4 mm
50.8 mm
152.4 mm
Width (Metric):
38.1 mm
50.8 mm
76.2 mm
101.6 mm
Vertical Repeat (Metric):
22.2 mm
28.6 mm
54 mm
155.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17489222

Brand: Brady™ 152802

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

B-2475 polyester material meets UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, Right to Know labels and barcode applications.

  • Add color and edit labels on demand for a no-waste, low-inventory labeling solution
  • Full-color printing allows you to create labels with variable data and color components in house
  • Durable and resistant to abrasions, chemicals, oils and solvents
  • This inkjet-receptive polyester with acrylic adhesive works best on flat, smooth surfaces
  • Allows for less label stocking as labels are created and printed on demand

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester (Inkjet-receptive)
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, General Identification
For Use With (Equipment) BradyJet J4000 Color Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1000 Labels/Bag
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0047 in.
Thickness (Metric) 0.11 mm
Vertical Repeat (Metric) 22.2 mm
Dimensions (LxW) 19.05 x 38.1 mm
Length (English) 0.75 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Width (Metric) Printable Area 38.1 mm
Height (English) 0.75 in.
Height (Metric) 19.1 mm
Height (Metric) Printable Area 19.1 mm
Alternate Part Number J40-136-2475
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.