missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester High Performance Tape

B-569 Polyester High Performance Tape adheres to smooth surfaces with the same durability as B-595.

Brand:  Brady™ 076599

Code : 50

Additional Details : Weight : 0.77110kg

 View more versions of this product

Product Code. 11539203

  • £350.00 / 1 box
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • B-569 adheres to smooth surfaces with the same durability as B-595.
Specifications

Specifications

GlobalMark High Performance Polyester Tape
Pink
Thermal Transfer
Facility Identification, Pipe and valve marking
80 Gardner Units
-40°C
1 Ea.
-40°C to +100°C
0.076 mm
100 ft.
2.25 in.
Permanent Acrylic, Pressure-sensitive
Polyester
Labels
GlobalMark Printer
1
1 Roll/Box
-40°F to +212°F
0.003 in.
30.48 m x 57.15 mm
30.48 m
57.15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers