missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Die-cut Labels for Portable Printers

Product Code. 17693205 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
12.7 mm
19 mm
Width (Metric):
19 mm
25.4 mm
38 mm
50.8 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Unit Size
17693205 12.7 mm 25.4 mm Each
17683205 12.7 mm 19 mm Each
17603215 19 mm 25.4 mm Each
17613215 19 mm 38 mm Each
17623215 19 mm 50.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17693205 Supplier Brady™ Supplier No. 152096
  • ONLINE EXCLUSIVE PRICE
    £33.24
    £24.47 / Pack of 1
    Save £8.77
    26% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyester tape for portable printers with high adhesion, suitable for high heat and low temperature environments.

These Polyester Die-cut Labels for Brady™ M210 and M211 Portable Printers are UL recognized, CSA accepted, and halogen-free (DIN VDE 0472 Part 815)*.

*Approvals are for white material only.

  • Resistant to abrasion, hight heat, oil and fuel
  • High adhesion
  • Suitable for low temperatures, such as in freezer spaces

Specifications

Product Type Label
Color Black on White
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Material Polyester
Print Technology Thermal Transfer
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Thickness (English) 0.003 in.
Thickness (Metric) 0.08 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H)
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Finish Gloss
Format Cartridge, Label
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Certifications/Compliance UL Recognized, CSA Accepted, DIN VDE 0472 Part 815
For Use With (Application) Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Quantity 121
Alternate Part Number M21-17-423
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.