missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Die-cut Labels for Portable Printers
Click to view available options
Height (Metric):
12.7 mm
19 mm
Width (Metric):
19 mm
25.4 mm
38 mm
50.8 mm
Unit Size:
Each
Description
These Polyester Die-cut Labels for Brady™ M210 and M211 Portable Printers are UL recognized, CSA accepted, and halogen-free (DIN VDE 0472 Part 815)*.
*Approvals are for white material only.
- Resistant to abrasion, hight heat, oil and fuel
- High adhesion
- Suitable for low temperatures, such as in freezer spaces
Specifications
Specifications
| Product Type | Label |
| Color | Black on White |
| For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Width (English) | 2 in. |
| Width (Metric) | 50.8 mm |
| Height (English) | 0.75 in. |
| Height (Metric) | 19 mm |
| Thickness (English) | 0.003 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction