missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Barcode and Circuit Board Labels, 76 mm Core

Product Code. p-7225737
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
12.7 mm
50.8 mm
Labels per Row:
1
3
4
Vertical Repeat (Metric):
7.6 mm
8.9 mm
15.2 mm
54 mm
Width (Metric):
16.5 mm
19.1 mm
25.4 mm
76.2 mm
Unit Size:
1 roll
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11508194 5.1 mm 4 7.6 mm 16.5 mm 1 roll
11588184 6.4 mm 4 8.9 mm 19.1 mm 1 roll
11598184 12.7 mm 3 15.2 mm 25.4 mm 1 roll
11518194 50.8 mm 1 54 mm 76.2 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11508194 Supplier Brady™ Supplier No. 030291
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, polyester labels have matte finish and are suitable for thermal transfer printers.

Please Note: This material is UL approved with its respective ribbon. For use with:

  • BBP™81 Label Printer
  • BradyPrinter i5100 Industrial Label Printer
  • BradyPrinter i7100 Industrial Label Printer
  • BradyPrinter PR Plus Series Label Printer
  • IP™ Series Printer
  • THT 76 mm Core Printers

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester (B-459)
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Horizontal Repeat (Metric) 17.8 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-14-459-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 16.51 mm (W) x 5.08 mm (H)
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0031 in
Thickness (Metric) 0.079 mm
Vertical Repeat (Metric) 7.6 mm
Dimensions (LxW) 16.51 mm (W) x 5.08 mm (H)
Width (English) 0.65 in
Width (Metric) 16.5 mm
Width (English) Printable Area 16.51 mm
Width (Metric) Printable Area 16.5 mm
Height (English) 0.2 in
Height (Metric) 5.1 mm
Height (Metric) Printable Area 5.1 mm
Alternate Part Number THT-14-459-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.