missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester (B-432) Labels for M611, BMP61 and BMP71
Click to view available options
Height (Metric):
6.4 mm
12.7 mm
19.1 mm
Width (Metric):
12.7 mm
19.1 mm
25.4 mm
Vertical Repeat (Metric):
9.5 mm
15.9 mm
Unit Size:
1 roll
Description
- Made from durable, clear polyester with permanent acrylic adhesive
- Chemical, oil and water resistant
- UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
- CSA accepted
- Service temperature of -70°F to 230°F (-56°C to 110°C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | Transparent |
| Finish | Gloss |
| Material | Polyester (B-432) |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Asset Tracking, Barcode Labeling, Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking |
| For Use With (Equipment) | BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction