missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester (B-432) Labels for M611, BMP61 and BMP71

Product Code. 11532575
Click to view available options
Height (Metric):
6.4 mm
12.7 mm
19.1 mm
Width (Metric):
12.7 mm
19.1 mm
25.4 mm
Vertical Repeat (Metric):
9.5 mm
15.9 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11532575

Brand: Brady™ 011238

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Rough Surface Polyester labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Made from durable, clear polyester with permanent acrylic adhesive
  • Chemical, oil and water resistant
  • UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
  • CSA accepted
  • Service temperature of -70°F to 230°F (-56°C to 110°C)

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic
Color Transparent
Finish Gloss
Material Polyester (B-432)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 750 Labels
Shape Rectangle
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 9.5 mm
Width (Metric) 19.1 mm
Width (Metric) Printable Area 19.1 mm
Height (Metric) 6.4 mm
Height (Metric) Printable Area 6.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.