missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester (B-423) Labels for M611, BMP61 and BMP71

Product Code. 11592795
Change view
Click to view available options
Height (Metric):
3.2 mm
5.1 mm
6.4 mm
7 mm
9.5 mm
10.2 mm
12.7 mm
25.4 mm
38.1 mm
48.3 mm
Width (Metric):
6.4 mm
9.5 mm
10.2 mm
12.7 mm
16.5 mm
19.1 mm
22.9 mm
28.7 mm
38.1 mm
76.2 mm
101.6 mm
Vertical Repeat (Metric):
6.4 mm
8.3 mm
9.5 mm
10.2 mm
12.7 mm
13.3 mm
15.9 mm
41.3 mm
79.4 mm
104.8 mm
Unit Size:
1 roll
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Vertical Repeat (Metric) unitSize
11592795 25.4 mm 101.6 mm 104.8 mm 1 roll
11502815 3.2 mm 38.1 mm 6.4 mm 1 roll
11522745 5.1 mm 12.7 mm 8.3 mm 1 roll
11532755 5.1 mm 16.5 mm 8.3 mm 1 roll
11552725 6.4 mm 6.4 mm 9.5 mm 1 roll
11582755 6.4 mm 19.1 mm 9.5 mm 1 roll
11562765 6.4 mm 22.9 mm 9.5 mm 1 roll
11542815 6.4 mm 38.1 mm 9.5 mm 1 roll
11542745 7 mm 12.7 mm 10.2 mm 1 roll
11542735 9.5 mm 9.5 mm 12.7 mm 1 roll
11582735 10.2 mm 10.2 mm 13.3 mm 1 roll
11512805 12.7 mm 28.7 mm 15.9 mm 1 roll
11538913 38.1 mm 38.1 mm 41.3 mm 1 roll
11538923 48.3 mm 76.2 mm 79.4 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11592795 Supplier Brady™ Supplier No. 018388

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Permanent Polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Glossy white finish with permanent acrylic
  • Thermal transfer printable
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -94°F to 230°F (-70°C to 110°C)

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Polyester (B-423)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 100 Labels
Shape Rectangle
Temperature Range (Metric) -70°C to +110°C
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 104.8 mm
Width (Metric) 101.6 mm
Width (Metric) Printable Area 101.6 mm
Height (Metric) 25.4 mm
Height (Metric) Printable Area 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.