missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester (B-423) Labels for M611, BMP61 and BMP71
Description
- Glossy white finish with permanent acrylic
- Thermal transfer printable
- UL approved, CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94°F to 230°F (-70°C to 110°C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Gloss |
| Material | Polyester (B-423) |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling |
| For Use With (Equipment) | BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems |
| Labels per Row | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?