missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Women's FItted Polycotton Laboratory Coat
Description
- Gently contoured fit for optimum comfort
- Includes two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs and a generous 107cm length
- Not CE marked
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small/Medium |
| Gender | Women's |
| Material | Polycotton |
| Color | Royal Blue |
| Cuff Style | Stud-fastened |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Description | Size 16 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?