missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ M2-PLUS Chemical Protection Gloves
Click to view available options
Size:
10, 10.5
8, 8.5
9, 9.5
Unit Size:
Each
Description
- Category 3
- Length: 31 cm
- Color: midnight blue
- Made of polychloroprene
- Approx. 31 cm long
- Anatomical shape with good gropeability
- Sanitised, cotton lined, patterned for a non-slip grip
- Cotton flocked
- High abrasion resistance
- Resistant to many chemical substances such as acids, bases and organic oils and fats as well as bacteriological contamination
- Glove can be used universally for laboratory, trade and industry with excellent fingertip feel
- Excellent abrasion resistance and thereby very long service life
Specifications
Specifications
| Certifications/Compliance | DIN EN 374-1/374-2/374-3/388/420 |
| Cuff Material | Polychloroprene |
| Description | Abrasion Resistance: 3 |
| Color | Midnight Blue |
| Cut Resistance Rating | 1 |
| Hand | Specific |
| Material | Polychloroprene |
| Size | 10, 10.5 |
| Lining | Cotton-flocked |
| Puncture Rating | 0 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction