missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polycarbonate Vaccum Chamber And Plate
Description
- One piece O-ring seals the clear polycarbonate top to white polycarbonate base plate
- Polypropylene stopcock with Teflon™ PTFE plug and tapered hose barb accepts tubing with ¼ in. (6mm) I.D.
Specifications
Specifications
| Material | Polycarbonate |
| Product Type | Vacuum Chamber And Plate |
| Includes | One Piece O-ring Seals The Clear Polycarbonate Top To White Polycarbonate Base Plate |
| Height (Metric) | 16 cm |
| Diameter (Metric) Inner | 6 mm |
| Diameter (Metric) Outer | 22.8 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?