missing translation for 'onlineSavingsMsg'
Learn More

HUBER Polycarbonate Test Tube Rack

Product Code. 10473174
Change view
Click to view available options
Depth (Metric):
25 mm
45 mm
50 mm
55 mm
95 mm
Holds:
12 x 22 mm dia.
20 x 17 mm dia.
30 x 13 mm dia.
36 x 11 mm dia.
6 x 30 mm dia.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Holds unitSize
10473174 50 mm 12 x 22 mm dia. Each
10414873 45 mm 30 x 13 mm dia. Each
10517525 50 mm 6 x 30 mm dia. Each
10778863 25 mm 36 x 11 mm dia. Each
10132644 95 mm 20 x 17 mm dia. Each
10785016 55 mm 20 x 17 mm dia. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10473174 Supplier HUBER Supplier No. 6028
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Test tube rack made of polycarbonate for 106A-E to 110A-E

  • Mmade of polycarbonate
  • For 106A-E to 110A-E

Specifications

For Use With (Equipment) For 106 A-E to 110 A-E
Holds 12 x 22 mm dia.
Material Polycarbonate
Depth (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.