missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polycarbonate/Polypropylene Pipette Tip
Make pipetting safer and simple for even the most sensitive applications. Kartell™ PC/PP Pipette Tips are compatable with a wide variety of pipette models.
£83.30 - £92.65
Specifications
Description | Pipette tips |
---|---|
Certifications/Compliance | CE/IVD |
Packaging | Rack |
Product Type | Universal |
Product Line | Pipettor Tip |
Product Code | Brand | Volume (Metric) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Product Type | Price | Quantity & Availability | ||||
10102191
|
Kartell™
0961500 |
100 to 1000 μL | Universal |
£92.65
Pack of 960 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
12074747
|
Kartell™
0960500 |
2 to 200 μL | Universal |
£83.30
Pack of 960 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- Made of Polycarbonate/Polypropylene
- Tip for micropipette
- Supplied in rack
- Compatability varies
Specifications
Pipette tips | |
Rack | |
Pipettor Tip |
CE/IVD | |
Universal | |
Polycarbonate/Polypropylene |