missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polycarbonate Manifolds

Product Code. 11715279
Change view
Click to view available options
No. of Ports:
2
3
4
5
Includes:
180° Rotation
360° Rotation
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Ports Includes unitSize
11715279 3 360° Rotation Each
11785239 4 180° Rotation Each
11730559 2 180° Rotation Each
11700529 5 360° Rotation Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11715279 Supplier Masterflex™ Supplier No. 0646483

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Regulate flow without leaking with these manifolds with luer locks. Cole Parmer™ Polycarbonate Manifolds feature polyurethane stems, HDPE handles and female ports and luer locks.

  • Purchase manifolds individually or in convenient packs of ten
  • This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications

Specifications

Connection Type Luer Fitting
Description 360°
Includes 360° Rotation
Material Polycarbonate
No. of Ports 3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.