Learn More
Poly(styrene-divinylbenzene), aminomethylated, 1% cross-linked, 100-200 mesh
Description
Poly(styrene-divinylbenzene), aminomethylated, 1% cross-linked, 100-200 mesh is used in the formation of amide groups using Boc strategy. as a scavenger resin. C
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | Powder |
| Solubility Information | Slightly soluble in water. |
| Quantity | 25 g |
| Mesh Size | 100 to 200 Mesh |
| Chemical Name or Material | Poly (styrene-divinylbenzene), Aminomethylated, 1% cross-linked |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.