Learn More
Poly(styrene-divinylbenzene), 1% cross-linked, 100-200 mesh, Thermo Scientific Chemicals
Description
Poly(styrene-divinylbenzene) is used in chromatographic separation medium. It is also used for the removal of phenolic inhibitors: hydroquinone, hydroquinone monomethyl ether and tert-butylcatechol. It is widely used as column packing material in liquid chromatography for separation of both organic and inorganic ions. Styrene-divinylbenzene copolymer is used in inorganic trace analysis for solid phase extraction preconcentration.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | Beads |
| Solubility Information | Insoluble in water. |
| Quantity | 500 g |
| Mesh Size | 100 to 200 Mesh |
| Odor | Odorless |
| Chemical Name or Material | Poly (styrene-divinylbenzene), 1% cross-linked |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.