missing translation for 'onlineSavingsMsg'
Learn More

SCAT Politainer (Foldable Waste Container)

Product Code. 10579490 Shop All SCAT Europe Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Closure Size:
GL38
S60/61
Dimensions (L x W x H):
178 x 178 x 178 mm
228 x 228 x 228 mm
285 x 285 x 285 mm
Unit Size:
Each
Product Code. Capacity (Metric) Closure Size Dimensions (L x W x H) unitSize
10579490 10 L GL38 228 x 228 x 228 mm Each
10579300 5 L GL38 178 x 178 x 178 mm Each
10589490 10 L S60/61 228 x 228 x 228 mm Each
10369499 20 L S60/61 285 x 285 x 285 mm Each
4 options
This item is not returnable. View return policy

Product Code. 10579490

Brand: SCAT 107331

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The SCAT Politainer - also known as folding canisters - is a combination of a flexible plastic bag and a stable UN-approved outer carton. Storage in the unfilled state is possible in a very small space and after filling, safe storage or transport is guaranteed.

  • Consists of LDPE and EVA copolymer, which offers optimum protection against volatile solvents
  • Available with the frequently used threads GL38 and S60/61 and with volumes of 5, 10 and 20 L

SCAT Politainers are an ideal way of not having to dispense with safe storage even in limited spaces

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Closure Size GL38
Color White (Translucent)
Description Politainer 10 L, GL38, PE-LD/EVA copolymer, foldable, dimensions (W x H x D): 228 x 228 x 228 mm
Dimensions (L x W x H) 228 x 228 x 228 mm
For Use With (Application) Waste Disposal System
For Use With (Equipment) Cardboard
Includes UN-Y approval in combination with box
Material LDPE
Mouth Style GL38 Thread
Product Type Canister
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.