missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Confidently work with sensitive surfaces - this cloth is extremely low-lint.
- No need to worry about scratching surfaces as our professional-quality cloth won't leave any marks.
- Achieve polish and shine effortlessly with its soft texture and flexible feel.
- Use with a variety of dispensers, including our centrefeed dispenser and its easy one-handed operation.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 14.96 in. |
| Length (Metric) | 38 cm |
| Width (English) | 12.4 in. |
| Width (Metric) | 31.5 cm |
| Certifications/Compliance | FSC MIX Credit, ISO 9001, ISO 14001 |
| Color | White |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | FSC MIX Credit, ISO 9001, ISO 14001 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
