missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PolarSafe™ Stainless Steel Liquid Nitrogen Refill Tank

Product Code. 16639561 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
30 L
50 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16639561 30 L Each
16649561 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16639561 Supplier Cole-Parmer™ Supplier No. 4426068

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cole-Parmer™ PolarSafe™ Stainless Steel Liquid Nitrogen Refill Tank, with self-pressurized liquid nitrogen, makes LN2 discharge safe and simple

  • Durable welded stainless steel construction ensures long-lasting performance and reduced evaporation loss
  • Unique design utilizes pressure from LN2 to discharge LN2 to other containers
  • Use as a self-pressurized LN2 backup system for cryogenic freezers
  • 5 year vacuum warranty

Specifications

Capacity (Metric) 30 L
Depth (English) 23 in.
Depth (Metric) 58.42 cm
Diameter (English) Inner 17.9 in.
Diameter (English) Outer 23 in.
Diameter (Metric) Inner 45.466 cm
Diameter (Metric) Outer 58.42 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.