missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PolarSafe™ Cryogenic Storage Dewars with Racks
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
2 L
30 L
35 L
47 L
95 L
Unit Size:
Each
Description
- Liquid nitrogen dewars available in sizes from 2 L to 115 L
- Ultra low evaporation loss enhances cryogen protection
- Durable aluminum construction
- Dual handles aid mobility
- 5 year vacuum warranty
Specifications
Specifications
| For Use With (Application) | Static Holding Time: 66 Days |
| Capacity (Metric) | 95 L |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Diameter (English) Inner | 8.5 in. |
| Diameter (English) Outer | 30 in. |
| Diameter (Metric) Inner | 21.59 cm |
| Diameter (Metric) Outer | 76.2 cm |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction