missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Polar Deactivated Fused Silica Guard Columns

Product Code. p-3213600
Encompass_Preferred
Click to view available options
Length (Metric):
10 m
5 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric):
0.37 ±0.04 mm
0.45 ±0.04 mm
0.69 ±0.05 mm
Quantity:
6/Pk.
Each
This item is not returnable. View return policy

Product Code. 12975239

Brand: Restek™ 10069

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polar polyethylene glycol deactivation layer provides optimum wettability for polar compounds.

  • Fused silica
  • Tested with a comprehensive test mix to ensure high inertness
  • Minimize peak splitting when using polar solvents such as methanol or water
  • Compatible with Stabilwax, Rtx-225, and Rt-2330 capillary columns
  • Maximum temperature: 280°C

Order Info

Certificates of analysis for new 5m and 10m Restek guard columns are now provided electronically.

Specifications

Diameter (Metric) 0.45 ±0.04 mm
Type Polar Deactivated Fused Silica Guard Columns
Diameter (Metric) Inner 0.32 mm
Length (Metric) 10 m
Polarity Polar
Quantity Each
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.