missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Polar Deactivated Fused Silica Guard Columns
Click to view available options
Length (Metric):
10 m
5 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric):
0.37 ±0.04 mm
0.45 ±0.04 mm
0.69 ±0.05 mm
Quantity:
6/Pk.
Each
Description
- Fused silica
- Tested with a comprehensive test mix to ensure high inertness
- Minimize peak splitting when using polar solvents such as methanol or water
- Compatible with Stabilwax, Rtx-225, and Rt-2330 capillary columns
- Maximum temperature: 280°C
Order Info
Certificates of analysis for new 5m and 10m Restek guard columns are now provided electronically.
Specifications
Specifications
| Diameter (Metric) | 0.45 ±0.04 mm |
| Type | Polar Deactivated Fused Silica Guard Columns |
| Diameter (Metric) Inner | 0.32 mm |
| Length (Metric) | 10 m |
| Polarity | Polar |
| Quantity | Each |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction