missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ PMP Wide Mouth Erlenmeyer Flasks

Product Code. 15712116
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 15712116

Brand: BRANDTECH™ VITLAB™ 56795

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

VITLAB™ wide-mouth Erlenmeyer flasks have screw caps for sample integrity

  • Neck also accommodates NS stoppers

Specifications

Capacity (English) 3.38 oz.
Closure Material PMP
Color Transparent
Description Printed scale
Capacity (Metric) 100 mL
Material PMP
Graduations 20 mL
Standard Taper Joint 34/35
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Plain
Closure Type Screw
Closure Size GL40
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.