missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ PMP Wide Mouth Erlenmeyer Flasks

Product Code. 10408681
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 10408681

Brand: BRANDTECH™ VITLAB™ 57095

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

VITLAB™ wide-mouth Erlenmeyer flasks have screw caps for sample integrity

  • Neck also accommodates NS stoppers

Specifications

Closure Material Polypropylene
Color Transparent
Capacity (Metric) 1000 mL
Material PMP
Graduations 200 mL
No. per Pack 4
Product Type Erlenmeyer Flask
Autoclavable Not Autoclavable
Disposable Limited-use
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw
Closure Size GL 52; NS 45/40
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.