missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA PMP Graduated Conical Measures
Description
Can withstand temperatures up to 170°C. They have a wide base for stability.
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | PMP |
| Disposable | Reusable |
| Graduations | 5 mL |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Base Type | Circular |
| Height (Metric) | 162 mm |
| Type | Graduated Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?