missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Cylinder with Printed Gradations
Measure liquids in glass cylinders with blue printed graduations. Azlon™ PMP cylinder with printed graduations have stable non-slip hexagonal bases.
Brand: Azlon™ CTB0050P
Code : 02
Additional Details : Weight : 0.12000kg
Description
- Calibrated to ISO 6706 and DIN 12681, Class B tolerances
- Steam sterilisation at 121°C does not affect accuracy
- Enhanced pin sharp blue printed graduations
- Stable hexagonal bases with non-slip anti-suction feature
Specifications
50 mL | |
±1 mL | |
Class B | |
26 mm | |
1 mL | |
Round | |
Hexagonal | |
Graduated Cylinder |
PMP | |
DIN 12681, ISO 6706 | |
Blue | |
5PK | |
Autoclavable | |
Blue | |
200 mm |