missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Cylinder with Printed Gradations

Measure liquids in glass cylinders with blue printed graduations. Azlon™ PMP cylinder with printed graduations have stable non-slip hexagonal bases.

Brand:  Azlon™ CTB1000P

Code : 02

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11323604

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Calibrated to ISO 6706 and DIN 12681, Class B tolerances
  • Steam sterilisation at 121°C does not affect accuracy
  • Enhanced pin sharp blue printed graduations
  • Stable hexagonal bases with non-slip anti-suction feature
Specifications

Specifications

1000 mL
±10mL
B
66mm
10 mL
Hexagonal
PMP
ISO 6706, DIN 12681
Blue
1PK
Yes
440 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers