missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PMCD1304 Model Acetal Compression Fitting Body
Click to view available options
Overall Length (English):
1.73 in.
Unit Size:
Each
Description
Cole-Parmer PMCD1304 Model Acetal Compression Fitting Body, Overall Length: 43.9 mm, Packaging Quantity: 1 Pack, Max. Operating Temperature: 82 deg.C, Min. Operating Temperature: 82 deg.C
Specifications
Specifications
| Material | Acetal |
| Overall Length (English) | 1.73 in. |
| Overall Length (Metric) | 43.9 mm |
| Min. Operating Temperature (Metric) | 82°C |
| Packaging Quantity | 1 Pack |
| Max. Operating Temperature (English) | 179.6°F |
| Max. Operating Temperature (Metric) | 82°C |
| Product Type | Compression Fitting Body |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction