missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva PlusOne Bromophenol Blue
Shop All Cytiva Products
Click to view available options
Quantity:
10 g
Unit Size:
10g
Description
- Soluble in cold water and hot water
- Solid black/purple colored dye
- pH: 3.0 - 4.6 yellow/purple
- Melting/Freezing Point : 279°C
Specifications
Specifications
| Content And Storage | Room Temperature |
| For Use With (Application) | IEF, PAGE and Sequencing |
| Product Type | PlusOne Bromophenol Blue |
| Quantity | 10 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction