Learn More
Thermo Scientific™ Plunger-in-Needle Autosampler Syringes for Thermo Scientific™ Instruments
Get accurate and reproducible results over a range of volumes with Thermo Scientific™ Plunger-in-Needle Autosampler Syringes for Thermo Scientific Instruments.
Brand: Thermo Scientific™ 36500500
Code : A0
Additional Details : Weight : 0.10000kg
Description
Get accurate and reproducible results over a range of volumes with Thermo Scientific™ Plunger-in-Needle Autosampler Syringes for Thermo Scientific Instruments.
- Manual syringes in industry-standard size
- White scale backing for easy reading
- Solvent-resistant markings
Specifications
0.5uL volume; 31 gauge; 75mm length | |
GC Autosampler Syringe, Plunger-in-Needle | |
0.5 μL | |
Cone |
31 G | |
No | |
75 mm | |
TriPlus, AS3000, AS2000, AS200, and AS800 Autosampler |