missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Plug and Play Combined Metal Titration Electrodes

Product Code. 15159425 Shop All Mettler Toledo Products
Change view
Click to view available options
For Use With (Equipment):
Redox/precipitation titration
Unit Size:
Each
Product Code. For Use With (Equipment) unitSize
15159425 Redox/precipitation titration Each
1 options
This item is not returnable. View return policy

Product Code. 15159425

Brand: Mettler Toledo™ 51109530

Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Plug and Play sensor with integrated sensor chip for secure handling. Mettler Toledo Plug and Play Combined Metal Titration Electrodes contain ceramic frit for redox/precipitation titrations with change of the pH value.

  • Features pure metal sensing element
  • ARGENTHAL reference system present
  • Refillable reference electrolyte (3 mol/L KCl)
TRUSTED_SUSTAINABILITY

Specifikationer

Connector Types S12, S7
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Type Electrode
Internal Reference ARGENTHAL™
Junction Ceramic Frit
Length (English) 5.8 in.
Length (Metric) 149.5 mm
Reference Electrolyte 3mol/L KCl
Temperature (English) Range 0°F to 176°F
Temperature (Metric) Range 0°C to 80°C
For Use With (Equipment) Redox/precipitation titration
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.