missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Plinth UG 70-60/80/1

Product Code. 30533221 Shop All Miele Products
Change view
Click to view available options
Dimensions (L x W x H):
59.70 x 50.47 x 70.00 cm
Unit Size:
1 sheet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
30533221 59.70 x 50.47 x 70.00 cm 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533221 Supplier Miele Professional™ Supplier No. 12650230
  • ONLINE EXCLUSIVE PRICE
    £1665.00
    £1635.00 / 1 sheets
    Save £30.00
    1% Off
Estimated Shipment: 31-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for all machines with a various width and depth

  • Suitable for all machines with a width and depth of 60 cm
  • UG 30-90/60-85/1 to raise the machine incl. side unit, 60 cm deep, 90 cm wide
  • For use in Aqua Purificator PG 8595 and DOS cabinet PG 8596
  • To accommodate accessories, e.g. canisters and dispensing modules
  • Can be screwed onto the machine
  • With holder for conductivity or flowmeter
  • With anchor point for LED for status display
  • With door and sump for loading accessories
  • Suitable for all machines, width 90, depth 70 cm
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Product Type Plinth/Base
For Use With (Equipment) Washer-Disinfectors
Depth (English) 23 9/16 in.
Depth (Metric) 59.70 cm
Dimensions (L x W x H) 59.70 x 50.47 x 70.00 cm
Height (English) 27 9/16 in.
Height (Metric) 70.00 cm
Length (English) 23 9/16 in.
Length (Metric) 59.70 cm
Width (English) 19 15/16 in.
Width (Metric) 50.47 cm
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.