missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Plexiglas Test Tube Racks

Product Code. 10105961
Change view
Click to view available options
Height (Metric):
79 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
10105961 79 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10105961 Supplier Hecht Karl™ Supplier No. 42808024
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Holds Tubes (18 mm)
Material Plexiglas
Positions 24
Diameter (Metric) Opening 18 mm
Product Type Test Tube Rack
Height (Metric) 79 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.