missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ M3 Certified Pleat-Style Masks with Earloops
Click to view available options
:
Width: 230 mm
Description
- Excellent bacterial and particle filtration to avoid contamination.
- Suitable for use in ISO 3 or higher cleanroom environments and laboratories, and provided with supporting technical information to demonstrate regulatory compliance.
- Available as white, non-sterile face masks with intuitive and comfortable earloops.
- Constructed from a low-lint polyethylene film outer layer for enhanced protection.
- Contain no natural rubber latex or silicone, reducing the risks of skin irritation for the wearer.
- The masks are 23 cm in size.
Specifications
Specifications
| Product Type | Cleanroom Face Mask |
| Color | White |
| Material | PET |
| Sterility | Non-sterile |
| Style | Pleated |
| Cleanroom Class | Class 1 (ISO 3) |
| Includes | Earloops |
| Model | 62451 |
| Width (Metric) | 230 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction