missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, Peroxide-cured Silicone

Product Code. 11700279 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
3.2 mm
4.8 mm
16 mm
Unit Size:
25ft
7.5m
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
11700279 4.8 mm Each
15315442 3.2 mm 7.5m
11785318 0.5 mm Each
15387125 16 mm 25ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11700279 Supplier Masterflex™ Supplier No. 0641169
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications.

Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications

  • Platinum-cured, excellent heat resistance, low compression set
  • Odorless, nontoxic, translucent
  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
  • Tubing is manufactured according to GMP
  • Temperature range: -58 to +446°F (-50 to +230°C)
  • Sterilize by autoclave or gamma irradiation

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.188 in.
Diameter (Metric) Inner 4.8 mm
Material Silicone
Diameter (English) Outer 0.438 in.
Diameter (Metric) Outer 11.2 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Thickness (English) 0.125 in.
Thickness (Metric) 3.2 mm
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Sterilization Method Autoclave or Ethylene Oxide
Color Translucent
Maximum Pressure 22 psi
Max. Operating Temperature (English) 446°F
Max. Operating Temperature (Metric) 230°C
Product Type Peroxide-cured Silicone Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.