missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Platinum Resistance Thermometers
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
Description
- Accuracy class A
- Lemo connection
Specifications
Specifications
| Certifications/Compliance | EN 60751 |
| Temperature Range | -200°C to +300°C |
| Material | Platinum |
| Temperature Accuracy | Class A |
| Length (Metric) | 250 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction