missing translation for 'onlineSavingsMsg'
Learn More

Platinum, nominally 10% on carbon black, HiSPEC∣r 2000

Product Code. 11390548
Change view
Click to view available options
Quantity:
50 g
Unit Size:
50g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11390548 50 g 50g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11390548 Supplier Thermo Scientific Alfa Aesar Supplier No. 043876.18
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Platinum black commonly acts as a catalyst in chemical reactions, as a catalytic converter in automobiles and in the petroleum industry as a catalyst. It also vigorously catalyzes the decomposition of hydrogen peroxide into water and oxygen. It is used extensively as laboratory equipment, electrical contacts,electrodes, platinum resistance thermometers, dentistry equipment, and jewellery. Compounds containing platinum (cisplatin, oxaliplatin and carboplatin) are applied in chemotherapy against certain types of cancer and also applied as a pollution control catalysts for gasoline and diesel vehicles and in control of emissions of organics and nitrous oxides from industrial installations.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 50 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.