Learn More
Platinum gauze, Unimesh N7433, expanded metal mesh, 0.34mm (0.013in) thick
Description
Platinum gauze is used in electronics industry for electrical contacts which might be subjected to high temperatures. It also acts as a catalyst in the production of nitric acid. It plays an essential role in the cracking processes in oil refineries. It can be coated on electrode surface by electroplating.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 50 x 50 mm |
| Mesh Size | 0.34mm Mesh |
| Odor | Odorless |
| Weight | ≈1.0g/25x25mm |
| Solubility Information | Soluble in hot aqua regia. |
| Chemical Name or Material | Platinum gauze, Unimesh N7433, Expanded metal mesh, 0.34mm (0.013 in.) thick |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.